Welcome to Würth Slowakia For trade customers only

Square split spindle 10 mm offset on both sides to 8 mm

SQUAR-SPIN-DRFRN-ST-OFFSET-10/8X150

Art.-no. 0688194150

EAN 4024835748278

Price for selected packaging unit
Square split spindle 10 mm offset on both sides to 8 mm

Art.-no. 0688194150

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • These square spindles can be used to install two door handles with an 8 mm square on a house door

  • Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Notice

Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Screwing in the grub screw expands the spindle in the handle.

Material

Steel

Surface

Zinc plated

DIN direction

DIN R/L

Square size

8 mm/10 mm/8 mm

Length (L)

150 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information