Square split spindle 8 mm notched on two sides
Square end expanding pin
SQUARPIN-F.DRFRN-ST-(ZN)-8X105MM
Art.-no.
0688193105
EAN 4011231597180
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The square spindles are used to connect two door handles
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Notice
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.
Product information
Datasheets(X)
Instructions
Screwing in the grub screw expands the pin/spindle.
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (L) | 105 mm |
Square size | 8 mm |
DIN direction | DIN R/L |