Welcome to Würth Slowakia For trade customers only

Square washer DIN 436, zinc-plated steel, blue passivated (A2K)

DIN 436 steel zinc plated for wood connector
WSH-SQUAR-DIN436-(A2K)-13,5X40X4

Art.-no. 045314 404

EAN 4011231386722

Price for selected packaging unit
Square washer DIN 436, zinc-plated steel, blue passivated (A2K)

Art.-no. 045314 404
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
Application area

For wood connectors

Suitable for screw thread

M12

Internal diameter (d1)

13.5 mm

Width (a1)

40 mm

Min. thickness (h1)

3.4 mm

Max. thickness (h1)

4.6 mm

Thickness (h1)

4 mm

Length (b1)

40 mm

Material

Steel

Surface

Zinc plated

Nominal diameter

13.5 mm

Suitable for

Wooden structures

RoHS-compliant

Yes

DIN

436

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information