Square washer DIN 436, zinc-plated steel, blue passivated (A2K)
DIN 436 steel zinc plated for wood connector
WSH-SQUAR-DIN436-(A2K)-24,0X70X6
Art.-no. 045324 706
EAN 4011231386821
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
For wood connectors
![]() | |
Suitable for screw thread | M22 |
Internal diameter (d1) | 24 mm |
Width (a1) | 70 mm |
Min. thickness (h1) | 5 mm |
Max. thickness (h1) | 7 mm |
Thickness (h1) | 6 mm |
Length (b1) | 70 mm |
Material | Steel |
Surface | Zinc plated |
Nominal diameter | 24 mm |
Suitable for | Wooden structures |
RoHS-compliant | Yes |
DIN | 436 |
