Square washer DIN 436, zinc-plated steel, blue passivated (A2K)
DIN 436 steel zinc plated for wood connector
WSH-SQUAR-DIN436-(A2K)-9X25X3
Art.-no. 04539 253
EAN 4050642268098
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
For wood connectors
![]() | |
Internal diameter (d1) | 9 mm |
Width (a1) | 25 mm |
Thickness (h1) | 3 mm |
Length (b1) | 25 mm |
Material | Steel |
Surface | Zinc plated |
Nominal diameter | 9 mm |
Suitable for | Wooden structures |
RoHS-compliant | Yes |
DIN | 436 |
