Square washers Hot-dip galvanised
DIN 436 steel hot dip galv. for wood connector
WSH-SQUAR-DIN436-(HDG)-22,0X60X5
Art.-no. 0453920
EAN 4054458539281
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
In accordance with DIN 436
Product information
Datasheets(X)
Application area
For wood connectors
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 22 mm |
Width (a1) | 60 mm |
Thickness (h1) | 5 mm |
Material | Steel |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
DIN | 436 |
