Welcome to Würth Slowakia For trade customers only

Square wedge-shaped washer DIN 434, A2 stainless steel, plain, wedge-shaped, for U section

DIN 434 stainless steel A2 for U-beam
WSH-WDGE-DIN434-A2-(U-BM)-D22,0MM-F.M20

Art.-no. 040992020

EAN 4048539335572

Price for selected packaging unit
Square wedge-shaped washer DIN 434, A2 stainless steel, plain, wedge-shaped, for U section

Art.-no. 040992020

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Two rolled-in grooves on the surface to identify the pitch 8 (+/- 5)%

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For U-sections

Suitable for screw thread

M20

Internal diameter (d1)

22 mm

Length (a1)

40 mm

Width (b1)

44 mm

Thickness (h1)

7 mm

Standards

DIN 434

Material

Stainless steel A2

Surface

Plain

Tilting

8 %

Suitable for

U section

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information