Square wedge-shaped washer DIN 434, A2 stainless steel, plain, wedge-shaped, for U section
DIN 434 stainless steel A2 for U-beam
WSH-WDGE-DIN434-A2-(U-SEC)-D26,0MM-F.M24
Art.-no.
040992024
EAN 4050642964785
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Two rolled-in grooves on the surface to identify the pitch 8 (+/- 5)%
Product information
Datasheets(X)
CAD data (available after login)
Application area
For U-sections
Suitable for screw thread | M24 |
Internal diameter (d1) | 26 mm |
Length (a1) | 56 mm |
Width (b1) | 56 mm |
Thickness (h1) | 8.5 mm |
Standards | DIN 434 |
Material | Stainless steel A2 |
Surface | Plain |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | Yes |