Square wedge-shaped washer DIN 434, A4 stainless steel, plain, wedge-shaped, for U section
DIN 434 stainless steel A4 for U-beam
WSH-WDGE-DIN434-A4-(U-SEC)-D17,5MM-F.M16
Art.-no. 041291416
EAN 4038898233503
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Two rolled-in grooves on the surface to identify the pitch 8 (+/- 5)%
Product information
Datasheets(X)
CAD data (available after login)
Application area
For U-sections
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 18 mm |
Length (a1) | 32 mm |
Width (b1) | 36 mm |
Thickness (h1) | 5.9 mm |
Standards | DIN 434 |
Material | Stainless steel A4 |
Surface | Plain |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | Yes |
