Square wedge-shaped washer DIN 434, steel, hot-dip galvanised, wedged-shaped, for U section
DIN 434 steel hot galvanized for U-beam
WSH-WDGE-DIN434-(HDG)-D11,0MM-F.M10
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Two rolled-in grooves to identify the pitch 8 (+/- 5)% on the surface
Product information
Datasheets(X)
CAD data (available after login)
Application area
Wedge washers for U-sections, for screw connections up to strength class 5.6
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 11 mm |
Length (a1) | 22 mm |
Width (b1) | 22 mm |
Thickness (h1) | 3.8 mm |
Standards | DIN 434 |
Material | Steel |
Surface | Hot dip galvanized |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | Yes |
