Welcome to Würth Slowakia For trade customers only

Square wedge-shaped washer DIN 434, steel, hot-dip galvanised, wedged-shaped, for U section

DIN 434 steel hot galvanized for U-beam
WSH-WDGE-DIN434-(HDG)-D9,0MM-F.M8

Art.-no. 04509

EAN 4011231385817

Price for selected packaging unit
Square wedge-shaped washer DIN 434, steel, hot-dip galvanised, wedged-shaped, for U section

Art.-no. 04509

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Two rolled-in grooves to identify the pitch 8 (+/- 5)% on the surface

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Wedge washers for U-sections, for screw connections up to strength class 5.6

Suitable for screw thread

M8

Internal diameter (d1)

9 mm

Length (a1)

22 mm

Width (b1)

22 mm

Thickness (h1)

3.8 mm

Standards

DIN 434

Material

Steel

Surface

Hot dip galvanized

Tilting

8 %

Suitable for

U section

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information