Square wedge-shaped washer DIN 434, steel, plain, for U section
WSH-TAP-DIN434-D22,0MM
Art.-no. 045000022
EAN 4052703369461
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Wedge washers for U sections, for screw connections up to strength class 5.6
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 22 mm |
Length (a1) | 40 mm |
Width (b1) | 44 mm |
Thickness (h1) | 7 mm |
Standards | DIN 434 |
Material | Steel |
Surface | Plain |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | Yes |
