Square wedge-shaped washer DIN 434, steel, plain, for U section
DIN 434 plain steel for U carrier
WSH-TAP-DIN434-D30,0MM
Art.-no.
045000030
EAN 4047376408890
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
Wedge washers for U sections, for screw connections up to strength class 5.6
![]() | |
Suitable for screw thread | M27 |
Internal diameter (d1) | 30 mm |
Length (a1) | 56 mm |
Width (b1) | 56 mm |
Thickness (h1) | 7 mm |
Standards | DIN 434 |
Material | Steel |
Surface | Plain |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | Yes |