Square wedge-shaped washer DIN 434, steel, plain, for U section
WSH-TAP-DIN434-D33,0MM
Art.-no. 045000033
EAN 4045727654293
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Wedge washers for U sections, for screw connections up to strength class 5.6
![]() | |
Suitable for screw thread | M30 |
Internal diameter (d1) | 33 mm |
Length (a1) | 56 mm |
Width (b1) | 56 mm |
Thickness (h1) | 8.5 mm |
Standards | DIN 434 |
Material | Steel |
Surface | Plain |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | Yes |
