Square wedge-shaped washer DIN 434, zinc-plated steel, blue passivated (A2K), for U section
WSH-WDGE-WN434-(A2K)-D33,0MM-F.M30
Art.-no. 0450133
EAN 4047376287143
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Wedge washers for U sections, for screw connections up to strength class 5.6
![]() | |
Suitable for screw thread | M30 |
Internal diameter (d1) | 33 mm |
Length (a1) | 62 mm |
Width (b1) | 62 mm |
Thickness (h1) | 7 mm |
Standards | DIN 434 |
Material | Steel |
Surface | Zinc plated |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | Yes |
