Square wedge-shaped washer DIN 435, A4 stainless steel, for I-section
DIN 435 stainless steel A4 for I-beam
WSH-WDGE-DIN435-A4-(I-SEC)-D17,5MM-F.M16
Art.-no. 041291616
EAN 4038898233763
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread (Ø) | M16 |
Internal diameter (d1) | 18 mm |
Length (l1) | 32 mm |
Width (b1) | 36 mm |
Height (h1) | 7.5 mm |
Standards | DIN 435 |
Material | Stainless steel A4 |
Surface | Plain |
Tilting | 14 % |
Suitable for | I section |
RoHS-compliant | Yes |
