Square weld nuts DIN 928, steel, plain
DIN 928 steel plain
NUT-WELD-SQUAR-DIN928-WS10-M6
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Max. carbon content of 0.25%
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 928 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
Thickness (m1) | 5 mm |
External drive (s1) | WS10 |
Design | With square |
Thread type | Metric thread |
Pitch | 1 mm |
Nominal diameter | 6 mm |
Width across corners (e) | 13 mm |
