Welcome to Würth Slowakia For trade customers only

Square weld nuts DIN 928, steel, plain

DIN 928 steel plain
NUT-WELD-SQUAR-DIN928-WS19-M12

Art.-no. 0385012

EAN 4011231353083

Price for selected packaging unit
Square weld nuts DIN 928, steel, plain

Art.-no. 0385012

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Max. carbon content of 0.25%

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 928

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M12

Thickness (m1)

9.5 mm

External drive (s1)

WS19

Design

With square

Thread type

Metric thread

Pitch

1.75 mm

Nominal diameter

12 mm

Width across corners (e)

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information