Square weld nuts DIN 928, steel, plain
DIN 928 steel plain
NUT-WELD-SQUAR-DIN928-WS22-M14
Art.-no.
0385014
EAN 4050382178022
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Max. carbon content of 0.25%
Product information
Datasheets(X)
![]() | |
Standards | DIN 928 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M14 |
Thickness (m1) | 11 mm |
External drive (s1) | WS22 |
Thread type | Metric thread |
Nominal diameter | 14 mm |