Welcome to Würth Slowakia For trade customers only

Square weld nuts DIN 928, steel, plain

DIN 928 steel plain
NUT-WELD-SQUAR-DIN928-WS7-M4

Art.-no. 038504

EAN 4011231353106

Price for selected packaging unit
Square weld nuts DIN 928, steel, plain

Art.-no. 038504

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Max. carbon content of 0.25%

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 928

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M4

Thickness (m1)

3.5 mm

External drive (s1)

WS7

Design

With square

Thread type

Metric thread

Pitch

0.7 mm

Nominal diameter

4 mm

Width across corners (e)

9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information