Stackable transport bin
Stackable transport bin
AY-STACKABLETRANSPORTCASE-SCF-VEH-TK414
Art.-no. 096380 771
EAN 4038898704768
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for the transport of products from various industries, and, thanks to the high loads, can be safely stacked without any problems.
- Stackable
- Oil-resistant
- Made from polypropylene
- Cover available as an accessory
Product information
Datasheets(X)
Type description | TK414 |
Width | 400 mm |
Height | 145 mm |
Depth | 300 mm |
Colour | Red |
Product weight (per item) | 0.600 kg |
Material | PP - Polypropylene |