Welcome to Würth Slowakia For trade customers only

Staircase construction screw, metric thread

Steel zinc plated metric thread AW
SCR-STRWYCNST-AW40-(A2K)-M10X250

Art.-no. 0168510250
EAN 4045727474891

Price for selected packaging unit
Staircase construction screw, metric thread

Art.-no. 0168510250

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-plated, blue passivated, AW, with large head
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Werkstoff

Steel

Oberfläche

Zinc plated

Nominal diameter (d)

10 mm

Länge (l)

250 mm

Thread length (lg)

60 mm

Head diameter (dh)

27.5 mm

Head height (k)

4.0 mm

Internal drive

AW40

Head type

Flat head

Thread type

Metric thread

Design

Large head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information