Staircase construction screw, metric thread
Steel zinc plated metric thread AW
SCR-STRWYCNST-AW40-(A2K)-M10X275
Art.-no.
0168510275
EAN 4045727474938
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated, blue passivated, AW, with large head
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d) | 10 mm |
Length (l) | 275 mm |
Thread length (lg) | 60 mm |
Head diameter (dh) | 27.5 mm |
Head height (k) | 4.0 mm |
Internal drive | AW40 |
Head type | Flat head |
Thread type | Metric thread |
Design | Large head |