Welcome to Würth Slowakia For trade customers only

Staircase construction screw, metric thread

Steel nickel-plated metric thread AW
SCR-STRWYCNST-AW40-(E1J)-M10X260

Art.-no. 0168710260
EAN 4045727475065

Price for selected packaging unit
Staircase construction screw, metric thread

Art.-no. 0168710260

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nickel-plated, AW, with large head
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Nickel plated

Nominal diameter (d)

10 mm

Length (l)

260 mm

Head diameter (dh)

27.5 mm

Head height (k)

4.0 mm

Internal drive

AW40

Head type

Flat head

Thread type

Metric thread

Design

Large head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information