Welcome to Würth Slowakia For trade customers only

Staircase construction screw, metric thread

Steel nickel-plated metric thread AW
SCR-STRWYCNST-AW40-(E1J)-M10X80

Art.-no. 016871080
EAN 4045727474990

Price for selected packaging unit
Staircase construction screw, metric thread

Art.-no. 016871080

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nickel-plated, AW, with large head
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Nickel plated

Nominal diameter (d)

10 mm

Length (l)

80 mm

Head diameter (dh)

27.5 mm

Head height (k)

4.0 mm

Internal drive

AW40

Head type

Flat head

Thread type

Metric thread

Design

Large head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information