Welcome to Würth Slowakia For trade customers only

Staircase screw with wood screw thread

Steel zinc plated wood thread AW
SCR-STRWYCNST-WO-AW40-(A2K)-10X100

Art.-no. 0168410100
EAN 4045727303634
Price for selected packaging unit
Staircase screw with wood screw thread

Art.-no. 0168410100

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-plated, blue passivated, AW, with large head
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

10 mm

Length (l)

100 mm

Thread length (lg)

60 mm

Head diameter (dh)

27.5 mm

Head height (k)

4.0 mm

Internal drive

AW40

Material

Steel

Surface

Zinc plated

Head type

Flat head

Thread type

Wood screw thread

Design

Large head

Shape of tip

Flat

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information