Staircase screw with wood screw thread
Steel zinc plated wood thread AW
SCR-STRWYCNST-WO-AW40-(A2K)-10X125
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d) | 10 mm |
Length (l) | 125 mm |
Thread length (lg) | 85 mm |
Head diameter (dh) | 27.5 mm |
Head height (k) | 4.0 mm |
Internal drive | AW40 |
Material | Steel |
Surface | Zinc plated |
Head type | Flat head |
Thread type | Wood screw thread |
Design | Large head |
Shape of tip | Flat |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)