Stand-off installation system AMO®-Max plastic sleeve
AMO-Max plastic sleeve
SLEV-AMOMAX-PLA-16,5MM
Art.-no. 0911111016
EAN 4046778804385
Register now and access more than 125,000 products
- For universal use, as combinable with various anchor systems depending on substrate
- Flexible adjustment of mounting height with different spacing disks
- For use in cotter-pin installation
- The AMO-Max system can be disassembled.
Made of glass-fibre reinforced plastic (polyamide PA6)
- Impact-resistant, abrasion resistant and vibration damping
- Good resistance to oils and greases
- Resistant to rotting, weathering and ageing
- Temperature resistant from -30°C to +100°C
Test reports 031-02 and 05-141
1. Pre-drill external thermal insulation composite system (without impact)
2. Drill centre drill hole into the substrate
3. Produce a drill hole suitable for the substrate and anchoring element
Insert the reset pin and then install the spacer
Drive in the spacer using the impact sleeve
Remove setting mandrel
1. Set fastening element (e.g. anchor rod) in place
2. Fit spacer and plastic sleeve
Fix and install attachment (in accordance with the installation instructions for the mounting element)
Pre-drill the ETICS without hammer action, produce the centring hole, produce the drill hole according to the substrate and anchoring element
Inserting the mounting mandrel, attaching the AMO-Max spacer
Drive in the Amo-Max spacer using a ferrule
Pull out the mounting mandrel, place the anchor element
Install the spacer(s) and plastic sleeve
Fix and mount the attachment part according to the set-up instructions of the selected one Anchor Elements
Datasheets(X)
Can be used in various substrates
e.g. standard and lightweight concrete, solid and cavity brick, solid and hollow sand-lime brick
Suitable for attaching
canopies, light wells, lighting equipment, post box systems, metal structures, metal profiles, brackets, grids, wooden structures, beams, cable racks etc.
Can be used outdoors, in wet rooms and in coastal areas
ensuring compliance with approval for fastening system
Material | PA - Polyamide |
Internal diameter (Ø) | 16.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!