Stand-off installation system AMO-Max spacer
SPCE-AMOMAX-ALU-40X100
Art.-no. 0911100100
EAN 4038898384908
Register now and access more than 125,000 products
- High-quality aluminium (AlMgSiF 28)
- Resistant to rotting, weathering and ageing
- For use in pre-positioned installation
- For universal use, as it can be combined with various anchor systems to suit the base material
- The fixture thickness can be easily adjusted using different spacer washers
- The AMO-Max system can be disassembled
Test reports 031-02 and 05-141
1. Pre-drill external thermal insulation composite system (without impact)
2. Drill centre drill hole into the substrate
3. Produce a drill hole suitable for the substrate and anchoring element
Insert the reset pin and then install the spacer
Drive in the spacer using the impact sleeve
Remove setting mandrel
1. Set fastening element (e.g. anchor rod) in place
2. Fit spacer and plastic sleeve
Fix and install attachment (in accordance with the installation instructions for the mounting element)
Pre-drill the ETICS without hammer action, produce the centring hole, produce the drill hole according to the substrate and anchoring element
Inserting the mounting mandrel, attaching the AMO-Max spacer
Drive in the Amo-Max spacer using a ferrule
Pull out the mounting mandrel, place the anchor element
Install the spacer(s) and plastic sleeve
Fix and mount the attachment part according to the set-up instructions of the selected one Anchor Elements
Datasheets(X)
Can be used in various substrates
e.g. standard and lightweight concrete, solid and cavity brick, solid and hollow sand-lime brick
Suitable for attaching
canopies, light wells, lighting equipment, post box systems, metal structures, metal profiles, brackets, grids, wooden structures, beams, cable racks etc.
Can be used outdoors, in wet rooms and in coastal areas
ensuring compliance with approval for fastening system
Compensation thickness | 100 mm |
Outer diameter (Ø) | 40 mm |
Material | Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!