Welcome to Würth Slowakia For trade customers only

Stand-off installation system AMO®-Therm

Adapt. w. thread. fitt., sst A4, AMO-Therm
ADAPT-AMOTHERM-SET-ANC-A4-80-M12/M12X255

Art.-no. 0913002012

EAN 4053479380483

Price for selected packaging unit
Stand-off installation system AMO®-Therm

Art.-no. 0913002012

Price for selected packaging unit
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of A4 stainless steel 

Quick and easy installation



Thermal bridge-reduced element for connecting and transferring loads from the attached part to the substrate


The thermal separation adapter in a plastic cone interrupts the thermal bridge and prevents heat loss to the outside.



Secure attachment with approval for high loads in a wide range of building materials


When anchoring in a substrate with the injection mortars WIT-VM 250, WIT-VM 200 and WIT PM 200



Usable lengths from 80 to 300 mm can be covered with an AMO-Therm


Individual and flexible length setting using the adapter with commercially available threaded rods with acceptance test certificate 3.1

Application area
Awning mounting
Air-conditioning units for outdoors
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Attachment with low thermal loss to insulated substrates indoors and outdoors, in walls, facing insulation on ceilings, non-bearing façades


e.g. awnings, canopies, post box systems, satellite systems, lighting equipment, light wells, air-conditioning units, brackets, grids, metal structures, balcony railings, balcony privacy screens, etc.



Can be used in different building materials


Solid and hollow sand-lime brick, normal and lightweight concrete, cracked and non-cracked concrete, aerated concrete, solid and vertically perforated brick



Can be used outdoors, in humid areas and close to the sea


External parts made from stainless steel.



Suitable for pre-positioned installation

Connection thread (1)

M12

Material of connection thread (2)

Stainless steel A4

Diameter threaded rod (3)

M12

Material of threaded rod (4)

Stainless steel A4

Length (5)

310 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Heavy-duty cylinder saw for construction site professionals with carbide teeth

SAW-CYL-CT-(HEAVY DUTY)-D40MM

For processing the toughest and most abrasive materials
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information