Welcome to Würth Slowakia For trade customers only

Stand-off installation system Amo®-Max spacer

AMO-Max spacer
SPCE-AMOMAX-ALU-40X160

Art.-no. 0911100160

EAN 4046778804163

Price for selected packaging unit
Stand-off installation system Amo®-Max spacer

Art.-no. 0911100160

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system
  • High-quality aluminium (AlMgSiF 28)

  • Resistant to rotting, weathering and ageing

  • For use in cotter-pin installation

  • For universal use, as combinable with various anchor systems depending on substrate

  • Flexible adjustment of mounting height with different spacing disks

  • The AMO-Max system can be disassembled
Proof of Performance

Test reports 031-02 and 05-141

Application area
Instructions

1. Pre-drill external thermal insulation composite system (without impact)


2. Drill centre drill hole into the substrate


3. Produce a drill hole suitable for the substrate and anchoring element

Insert the reset pin and then install the spacer

Drive in the spacer using the impact sleeve

Remove setting mandrel

1. Set fastening element (e.g. anchor rod) in place


2. Fit spacer and plastic sleeve

Fix and install attachment (in accordance with the installation instructions for the mounting element)

Pre-drill the ETICS without hammer action, produce the centring hole, produce the drill hole according to the substrate and anchoring element

Inserting the mounting mandrel, attaching the AMO-Max spacer

Drive in the Amo-Max spacer using a ferrule

Pull out the mounting mandrel, place the anchor element

Install the spacer(s) and plastic sleeve

Fix and mount the attachment part according to the set-up instructions of the selected one Anchor Elements

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used in various substrates


e.g. standard and lightweight concrete, solid and cavity brick, solid and hollow sand-lime brick



Suitable for attaching


canopies, light wells, lighting equipment, post box systems, metal structures, metal profiles, brackets, grids, wooden structures, beams, cable racks etc.



Can be used outdoors, in wet rooms and in coastal areas


ensuring compliance with approval for fastening system

Compensation thickness

160 mm

Outer diameter (Ø)

40 mm

Material

Aluminium

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Stand-off installation system Amo®-Max spacer

WSH-AMOMAX-PLA-WHITE-40X2

To compensate for the plaster layer during assembly with Amo® -Max stand-off installation system
x 50 pcs
Stand-off installation system Amo®-Max spacer

WSH-AMOMAX-PLA-BLACK-40X2

To compensate for the plaster layer during assembly with Amo® -Max stand-off installation system
x 50 pcs
Stand-off installation system Amo®-Max spacer

WSH-AMOMAX-PLA-BLACK-40X3

To compensate for the plaster layer during assembly with Amo® -Max stand-off installation system
x 50 pcs
Stand-off installation system Amo®-Max spacer

WSH-AMOMAX-PLA-BLACK-40X5

To compensate for the plaster layer during assembly with Amo® -Max stand-off installation system
x 50 pcs
Stand-off installation system Amo®-Max spacer

WSH-AMOMAX-PLA-BLACK-40X10

To compensate for the plaster layer during assembly with Amo® -Max stand-off installation system
x 25 pcs
Setting mandrel

STGMNDRL-F.AMOMAX-1-10/14/16

Impact tool for mounting the Amo®-Max system
x 1 pcs
Setting mandrel

STGMNDRL-F.AMOMAX-2-8/12/18

Impact tool for mounting the Amo®-Max system
x 1 pcs
Setting mandrel

STGMNDRL-F.AMOMAX-3-12/16/18

Impact tool for mounting the Amo®-Max system
x 1 pcs
Impact sleeve

IMPSLEV-F.AMOMAX

Impact tool for the installation of the AMO®-Max system
x 1 pcs
Hole saw mount

HOSAWMNT-F.AMOMAX-8

For the clean removal of the plaster layer when installing the Amo®-Max system
x 1 pcs
Hole saw mount

HOSAWMNT-F.AMOMAX-10

For the clean removal of the plaster layer when installing the Amo®-Max system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information