Standing seam clamp
Standing seam clamp
STANDSEAMCLMP-ANGLED-A2-WS16-RL11MM
Art.-no. 0865800411
EAN 4052712152061
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Special type for standing seam roofs, angled with slot
Entirely pre-assembled
Clamp can be fastened on the seam without any preparatory work. Clamp not suitable for elevation mounts.
Notice
It should be ensured in advance that the standing seam roofing is sufficiently attached to the substructure. The maximum load bearing capacity of the sheet metal and seams should also be checked. The first rail layer must not run parallel to the seams. We recommend mounting a clamp on every seam.
Product information
Datasheets(X)
Material | Stainless steel A2 |