Star CP winter trousers
Winter trousers Star CP
TROUSERS WINTER STAR CP GREY/BLACK 40
Art.-no.
M403609417
EAN 4255663212680
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable cotton-rich trousers with warm lining, ideal for winter
- Buttons and hook-and-loop fasteners are concealed to prevent scratches
- Two front pockets, one ruler pocket, one thigh pocket, two back pockets
- Ergonomic cut at the knee, elasticated waistband
- Hem can be let out by up to 5 cm
Product information
Datasheets(X)
Colour | Grey, Black |
Size | 40 |
Size FR/ES/PT/BE | 34 |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Ironing with medium temperature, Do not dry-clean, Do not dry in drum dryer |
Confection size UK | 27 |