Welcome to Würth Slowakia For trade customers only

Star CP winter vest

Winter vest Star CP
VEST WINTER STAR CP DARK BLUE/GREY M

Art.-no. M402195001

EAN 4255663212031

Price for selected packaging unit
Star CP winter vest

Art.-no. M402195001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable cotton-rich vest with practical pockets and warm lining
  • No scratch clothing with hook-and-loop fasteners and YKK front zip

  • Two front pockets, one breast pocket with pen holder, one inside pocket and stand-up collar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue, Grey

Size

M

Material

60% cotton, 40% polyester

Fabric weight per m2

240 g

Padding

100% polyester

Washable at

60°C

Care instruction

Do not bleach, Ironing with medium temperature. Max 150º C, Do not dry clean, Do not dry in drum dryer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information