Star CP women's trousers
Trousers women's Star CP
TROUSERS STAR CP WOMEN DARK BLUE/GREY 36
Art.-no. M403608501
EAN 4255663211751
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Comfortable, cotton-rich women's trousers
- Buttons and hook-and-loop fastener are concealed to prevent scratches
 - Two front pockets, one ruler pocket, one thigh pocket, two back pockets
 - Ergonomic cut at the knee, elasticated waistband
 - Hem can be let out by up to 5 cm
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Dark blue, Grey  | 
Size  | 36  | 
Size FR/ES/PT/BE  | 38  | 
Material  | 60% cotton, 40% polyester  | 
Fabric weight per m2  | 240 g  | 
Washable at  | 60°C  | 
Care instruction  | Do not bleach, Ironing with medium temperature. Max 150º C, Do not dry clean, Do not dry in drum dryer  | 
Confection size UK  | 28  |