Star Cotton Plus dungarees
Dungarees Star CP
BIB TROUSERS STAR CP BLACK 28
Art.-no.
M404299409
EAN 4251792858713
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Practical work dungarees with a wide variety of pockets and that are very comfortable to wear
- Buttons and hook-and-loop fastening covered to prevent scratches
- 2 front pockets, folding rule pocket, thigh pocket, 2 rear pockets, bib pocket
- Elasticated braces, elasticated adjustable waistband
- Ergonomic cut in knee area
- Hem can be extended by 5 cm
Product information
Datasheets(X)
Colour | Black |
Size | 28 |
Size FR/ES/PT/BE | 52C |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature, Do not dry-clean |
Confection size UK | 41S |