Welcome to Würth Slowakia For trade customers only

Star Cotton Plus dungarees

Dungarees Star CP
BIB TROUSERS STAR CP BLACK 44

Art.-no. M404299421

EAN 4251792858768

Price for selected packaging unit
Star Cotton Plus dungarees

Art.-no. M404299421

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical work dungarees with a wide variety of pockets and that are very comfortable to wear
  • Buttons and hook-and-loop fastening covered to prevent scratches

  • 2 front pockets, folding rule pocket, thigh pocket, 2 rear pockets, bib pocket

  • Elasticated braces, elasticated adjustable waistband

  • Ergonomic cut in knee area

  • Hem can be extended by 5 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44

Size FR/ES/PT/BE

38

Material

60% cotton, 40% polyester

Fabric weight per m2

240 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean

Confection size UK

30

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information