Welcome to Würth Slowakia For trade customers only

Star Cotton Plus jacket

Jacket Star CP
JACKET STAR CP DARK BLUE/GREY XS

Art.-no. M401397010

EAN 4251792855743

Price for selected packaging unit
Star Cotton Plus jacket

Art.-no. M401397010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, cotton-rich jacket with practical pockets
  • Scratch-free clothing with hook-and-loop fasteners and front zip by YKK

  • 2 outer pockets, chest pocket, pen pocket, inner pocket

  • Ergonomic cut on the sleeves with adjustable cuffs, stand-up collar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue, Grey

Size

XS

Material

60% cotton, 40% polyester

Fabric weight per m2

240 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information