Welcome to Würth Slowakia For trade customers only

Star Cotton Plus trousers

Trousers Star CP
TROUSERS STAR CP BLACK 28

Art.-no. M403510409

EAN 4251792856399

Price for selected packaging unit
Star Cotton Plus trousers

Art.-no. M403510409

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable cotton-rich trousers for total comfort
  • Buttons and hook-and-loop fastening covered to prevent scratches

  • 2 front pockets, 2 back pockets, folding rule pocket, thigh pocket

  • Ergonomic cut at knee, elasticated waistband

  • Hem can be extended by 5 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

28

Size FR/ES/PT/BE

52C

Material

60% cotton, 40% polyester

Fabric weight per m2

240 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean

Confection size UK

41S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information