Star-shaped handle with blind hole thread
DIN 6336 similar steel zinc plated with insert nut
STARGRP-SIMDIN6336-IT-M10X50
Art.-no.
5099302113
EAN 4056807212364
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Polyamide star-shaped handle with seven recessed handles and moulded thread insert similar to DIN 6336
Product information
Datasheets(X)
![]() | |
Material of handle | PA - Polyamide |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M10 |
Shank diameter (d2) | 22 mm |
Head diameter (dk) | 50 mm |
Handle height (h1) | 32 mm |
Shaft height (h2) | 17 mm |
Product weight (per item) | 31.000 g |