Star-shaped handle with fixed screw
STARGRP-ASSCR-ET-M6X40X14
Art.-no. 5099340614
EAN 4056807252759
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Polyamide star-shaped handle with lightweight recessed handles and fixed screw in a lightweight, sturdy design
Product information
Datasheets(X)
![]() | |
Material of handle | PA - Polyamide |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M6 |
Shank diameter (d2) | 16.5 mm |
Head diameter (dk) | 40 mm |
Thread length (lg) | 14 mm |
Handle height (h1) | 22 mm |
Shaft height (h2) | 9 mm |
Product weight (per item) | 15.980 g |
