Star-shaped handle with male thread
DIN 6336 similar steel zinc plated with stud screw
STARGRP-SIMDIN6336-ET-M8X40X15
Art.-no. 5099340816
EAN 4056807253091
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Star-shaped handle with seven recessed handles in polyamide, with moulded stud bolts similar to DIN 6336
Product information
Datasheets(X)
![]() | |
Material of handle | PA - Polyamide |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Shank diameter (d2) | 18 mm |
Head diameter (dk) | 40 mm |
Thread length (lg) | 15 mm |
Handle height (h1) | 25 mm |
Shaft height (h2) | 13 mm |
Product weight (per item) | 26.280 g |