Starline Plus work dungarees
Work dungarees Starline Plus
WORK BIB PANTS STARLINE PLUS BLACK 46
Art.-no. M404166423
EAN 4251174745921
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These work dungarees impress with their heavy-duty fabric. Elasticated straps and a great fit ensure a high level of comfort. Try them on once and you won't want to do without them again.
- Robust, heavy-duty and easy-care
- 2 front pockets, 2 rear pockets, leg pocket, ruler pocket, hammer loop
- Reflective piping, elasticated straps with buckles
- Waist with adjustable width, triple-stitched seams for reinforcement
- ® knee pockets (extremely resistant to abrasion), certified in accordance with EN 14404
CORDURA
Product information
Datasheets(X)
Colour | Black, Grey |
Size | 46 |
Size FR/ES/PT/BE | 40 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Standards | EN 14404 |
EN standard | 14404 |
Material of kneepad | 100% Cordura® 500D |
Kneepad colour | Grey |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean |