Steel U-bolt
DIN 3570 zinc plated steel
UBLT-DIN3570-(A2K)-A-M10-NW32
Art.-no.
5172532
EAN 4065745281219
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3570, zinc plated steel
Product information
Datasheets(X)
CAD data (available after login)
Outer diameter of pipe (ØD) | 38 mm |
Height (H) | 86 mm |
Thread diameter (G) | 10 mm |
Thread length (LG) | 50 mm |
Bracket width (LA) | 46 mm |
Surface | Zinc plated |
Material | Steel |