Welcome to Würth Slowakia For trade customers only

Steel U-bolt

DIN 3570 zinc plated steel
UBLT-DIN3570-(A2K)-A-M16-NW100

Art.-no. 51725100
EAN 4063274639259
Price for selected packaging unit
Steel U-bolt

Art.-no. 51725100

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3570, zinc plated steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter of pipe (ØD)

108 mm

Height (H)

171 mm

Thread diameter (G)

16 mm

Thread length (LG)

60 mm

Bracket width (LA)

120 mm

Surface

Zinc plated

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information