Welcome to Würth Slowakia For trade customers only

Steel door solid spindle 8 mm with M8 thread

Steel door spindle f. nylon door handle dia. 23 mm
CHPIN-F.DRFRN-NYLON-THR8-D23-8X85MM

Art.-no. 0688197185

EAN 4024835449922

Price for selected packaging unit
Steel door solid spindle 8 mm with M8 thread

Art.-no. 0688197185

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • The steel door spindles are used to connect the knob, button and door handle

  • This connection element moves the safety catch

  • Due to different door thicknesses and penetration depths in the door handles, these steel door spindles are required in different lengths
Notice

Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Screwing in the grub screw with ring cutter (DIN 916) presses this against the spindle.

Suitable for door handle

DH Polyamide

Material

Steel

Surface

Zinc plated

Suitable for min./max. door thickness

45-60 mm

Length (L)

85 mm

Square size

8 mm

DIN direction

DIN R/L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information