Steel door split spindle 10 mm with M12 threaded roller
Change pin w/ threaded roll for house doors
CHPIN-F.DRFRN-THR12-ST-(ZN)-10X110
Art.-no. 0688196110
EAN 4011231597524
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The steel door spindles are used to connect the knob, button and door handle
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these steel door spindles are required in different lengths
Notice
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.
Product information
Datasheets(X)
Application area
For house doors.
Instructions
Screwing in the grub screw expands the spindle in the handle.
![]() | |
Suitable for door handle | Security door handle S 33, Security door handle S 35, Security door handle S 202, Security door handle S 302, Security door handle S 305, Security door handle S 45, Security door handle S 40 |
Material | Steel |
Surface | Zinc plated |
Square size | 10 mm |
Length (L) | 110 mm |
