Welcome to Würth Slowakia For trade customers only

Steel door split spindle 10 mm with M6 thread

Steel door spindle with thread for house doors
CHPIN-F.DRFRN-THR6-ST-(ZN)-10X105MM

Art.-no. 0688197710
EAN 4045727376744

Price for selected packaging unit
Steel door split spindle 10 mm with M6 thread

Art.-no. 0688197710

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • The steel door spindles are used to connect the knob, button and door handle

  • This connection element moves the safety catch

  • Due to different door thicknesses and penetration depths in the door handles, these steel door spindles are required in different lengths
Notice

Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For house doors.

Instructions

Screwing in the grub screw expands the spindle in the handle

Suitable for door handle

Security door handle S 30

Suitable for min./max. door thickness

73-78 mm

Material

Steel

Surface

Zinc plated

DIN direction

DIN R/L

Square size

10 mm

Length (L)

105 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information