Welcome to Würth Slowakia For trade customers only

Steel door split spindle 8 mm with M12 threaded roller

CHPIN-F.DRFRN-THR12-ST-(ZN)-8X110MM

Art.-no. 0688195110

EAN 4011231597425

Price for selected packaging unit
Steel door split spindle 8 mm with M12 threaded roller

Art.-no. 0688195110

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • The steel door spindles are used to connect the knob and door handle

  • This spindle moves the latch

  • Due to different door thicknesses and penetration depths in the door handles, these steel door spindles are required in different lengths
Notice

Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For apartment entrance doors.

Instructions

Screwing in the grub screw expands the spindle in the handle.

Suitable for door handle

Security door handle S 202, Security door handle S 302, Security door handle S 305, Security door handle S 502, Security door handle S 505, Security door handle S 33, Security door handle S 40, Security door handle S 45, DH A 302, DH A 303, DH A 305, DH A 310, DH A 313, DH A 315, DH A 322, DH A 323, DH ZD 21, DH ZD 32, DH ZD 33, DH ZD 34, DH ZD 36, DH ZD 40, DH ZD 41, DH ZD 43, DH ZD 44, DH ZD 45, DH ZD 46, DH Eventus, DH Nuevo

Material

Steel

Surface

Zinc plated

Length (L)

110 mm

Square size

8 mm

DIN direction

DIN R/L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information