Steel door split spindle 8 mm with M12 threaded roller
Change pin with thread roll for flat entrance door
CHPIN-F.DRFRN-THR12-ST-(ZN)-8X85MM
Art.-no. 0688195085
EAN 4011231597326
Register now and access more than 125,000 products
- The steel door spindles are used to connect the knob, button and door handle
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these steel door spindles are required in different lengths
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.
Datasheets(X)
For apartment entrance doors.
Screwing in the grub screw expands the spindle in the handle.
![]() | |
Suitable for door handle | Security door handle S 202, Security door handle S 302, Security door handle S 305, Security door handle S 502, Security door handle S 505, Security door handle S 33, Security door handle S 40, Security door handle S 45, DH A 302, DH A 303, DH A 305, DH A 310, DH A 313, DH A 315, DH A 322, DH A 323, DH ZD 21, DH ZD 32, DH ZD 33, DH ZD 34, DH ZD 36, DH ZD 40, DH ZD 41, DH ZD 43, DH ZD 44, DH ZD 45, DH ZD 46, DH Eventus, DH Nuevo |
Material | Steel |
Surface | Zinc plated |
Length (L) | 85 mm |
Square size | 8 mm |
DIN direction | DIN R/L |